Filter Results By

Shop By
Brand
Abrasive Type
Abrasive Material
Diameter
Item

Flap Wheels

http://catalogue.grainger.ca/2017?hybris=true

532 Results Found

Results per page :  16 | 32 | 48
  • CAMEL
  • DRUM FLAP WHEEL 4INX4INX3/4IN AO-40
  • Item # CGW72100
  • Mfr. Model # 72100
  • Aluminum oxide flaps for ferrous and non-ferrous metals.Zirconia aluminum oxide flaps for steel, stainless steel and non-ferrous metals.

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 583
  • 3M
  • DISC STIKIT 6IN 8INXNH 80D FRE-CUT
  • Item # MMM01549
  • Mfr. Model # 01549
  • Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Premium aluminum oxide mineral provides a fast cut, long life and consistent finish. High strength D weight paper backing. Pressure sensitive adhesive

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • KLINGSPOR
  • FLAPWHEEL ABR 2X3/4X1/4 60
  • Item # KLS279000
  • Mfr. Model # 279000
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • KLINGSPOR
  • FLAPWHEEL ABR 3X1/2X1/4 80
  • Item # KLS279186
  • Mfr. Model # 279186
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • KLINGSPOR
  • FLAPWHEEL ABR 5/8X5/8X1/8 120
  • Item # KLS303575
  • Mfr. Model # 303575
  • Abrasive mop with spindle used on hand held machines. For working on profiled work pieces, inner surfaces, bottlenecks and hardly accessible areas. Especially suited for radial applications on metal, wood and plastic. Dimensions (dia. x width x mandrel size):5/8 x 5/8 x 1/8. Grit 120.

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 583
    Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • DEWALT
  • WHEEL FLAP HP 1X1/2X1/4 120G
  • Item # BLDDAFE1A1210
  • Mfr. Model # DAFE1A1210
  • Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 1 In., Width 1/2 In., Shank Size 1/4 In., 120 Grit, Fine Grade, Max. RPM 25, 000, Series High Performance

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • DEWALT
  • WHEEL FLAP HP 3X1/X1/4 240G
  • Item # BLDDAFE1H2410
  • Mfr. Model # DAFE1H2410
  • Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1 In., Shank Size 1/4 In., 240 Grit, Very Fine Grade, Max. RPM 20, 000, Series High Performance

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • DEWALT
  • WHEEL FLAP FINISHING 2X1X1/4 60G
  • Item # BLDDAFE7F0610
  • Mfr. Model # DAFE7F0610
  • Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Width 1 In., Shank Size 1/4 In., 60 Grit, Coarse Grade, Max. RPM 12, 000, Series High Performance

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • KLINGSPOR
  • FLAPWHEEL ABR 1-1/2X1-1/2X1/4 120
  • Item # KLS278979
  • Mfr. Model # 278979
  • KM613 mandrel mounted mini flap wheel consists of resin-bonded aluminum oxide abrasive cloth flaps attached to a spindle-mounted core. Used on portable or off-hand power tools. Suitable on all metals, plastics and wood.

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • CAMEL
  • DRUM FLAP WHEEL 4INX4INX3/4IN ZA-80
  • Item # CGW72108
  • Mfr. Model # 72108
  • Aluminum oxide flaps for ferrous and non-ferrous metals.Zirconia aluminum oxide flaps for steel, stainless steel and non-ferrous metals.

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 583
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list