Filter Results By

Shop By
Brand
Price
Item
For Removal Of
Connection Size - Air Treatment
Filter Rating - Air Treatment
Max. Incoming Pressure - Air Treatment
Max. Flow Range - Air Treatment
Max. Flow - Air Treatment
Adjustment Range - Air Treatment
Bowl Material - Air Treatment
Size - Air Treatment
Bowl Size - Air Treatment
http://catalogue.grainger.ca/2017?hybris=true

Filter Regulators

70 Results Found

Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • REGULATOR FILTER
  • Item # WWG4ZK93
  • Mfr. Model # 4ZK93

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • WESTWARD
  • FILTER-REG COMBO 1/2IN NPT POLY
  • Item # WSWAFR60354C
  • Mfr. Model # AFR60354C
  • Air filter-regulator combo unit. Polycarbonate bowl with guard. Maximum supply pressure 145 PSI (10 BAR). Maximum temperature 60 degrees C/140 degrees F. Filter features press type manual drain, bronze filter element, separator and shield and fitted with 40 micron filter. Regulator features non-raising pres to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 - 10 BAR)

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2805
  • WILKERSON
  • FILTER/REGULATOR1/4IN
  • Item # WKRB08-02FK00
  • Mfr. Model # B08-02-FK00
  • Piggyback air line filter/regulator. Miniature polycarbonate unit with guard. Maximum temperature 125 degrees F. NPT size 1/4 inch. Maximum flow rate 42 CFM. Maximum pressure 150 PSI. Height 6.46 inches. Width 1.58 inches. 5 micron filter element. WARNING: product rupture can cause serious injury. Do not connect regulator to bottled gas. Note: should not be used where strong acids or bases are present or in salt-laden atmospheres.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2802
  • TOPRING
  • PRE-SET REGULATOR 15 PSI
  • Item # TOP62.200
  • Mfr. Model # 62.200
  • Ensures optimal air tool efficiency by supplying a constant pre-set pressure to the tool. Easy to install, safe and tamper-proof. Ideal for any air tool that should not exceed a predetermined maximum air pressure such as blow guns, in order to meet safety standards.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2812
  • WESTWARD
  • FILTER-REG COMBO MOD 1/2IN NPT POLY
  • Item # WSWAFRL60452C
  • Mfr. Model # AFRL60452C
  • Filter-regulator-lubricator modular 2 piece combo unit. Polycarbonate bowl with guard. Maximum supply pressure 145 PSI (10 BAR). Maximum temperature 60 degrees C/140 degrees F. Wall mounting bracket, spacers and piping adapters included. Filter - Press type manual drain. Bronze filter element. Separator and shield. Fitted with 40 micron filter. Regulator - Non-raising press to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 -10 BAR). Lubricator - Fog/micromist type, up to 50 ft. pipe run

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2805
  • WILKERSON
  • FILTER/REGULATOR1/2IN
  • Item # WKRB18-04FK00
  • Mfr. Model # B18-04-FK00
  • Piggyback air line filter/regulator. Compact polycarbonate unit with guard. Maximum temperature 125 degrees F. NPT size 1/2 inch. Maximum flow rate 93 CFM. Maximum pressure 150 PSI. Height 10.00 inches. Width 2.36 inches. 5 micron filter element. WARNING: product rupture can cause serious injury. Do not connect regulator to bottled gas. Note: should not be used where strong acids or bases are present or in salt-laden atmospheres.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2802
  • WILKERSON
  • FILTER/REGULATOR3/8IN
  • Item # WKRB18-03FK00
  • Mfr. Model # B18-03-FK00
  • Piggyback air line filter/regulator. Compact polycarbonate unit with guard. Maximum temperature 125 degrees F. NPT size 3/8 inch. Maximum flow rate 87 CFM. Maximum pressure 150 PSI. Height 10.00 inches. Width 2.36 inches. 5 micron filter element. WARNING: product rupture can cause serious injury. Do not connect regulator to bottled gas. Note: should not be used where strong acids or bases are present or in salt-laden atmospheres.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2802
  • WILKERSON
  • FILTER/REGULATOR3/4IN
  • Item # WKRB28-06FL00
  • Mfr. Model # B28-06-FL00
  • Piggyback air line filter/regulator. Standard metal unit with sight gauge. Maximum temperature 150 degrees F. NPT size 3/4 inch. Maximum flow rate 125 CFM. Maximum pressure 250 PSI. Height 11.44 inches. Width 2.90 inches. 5 micron filter element. Note: Should not be used where strong acids or bases are present or in salt-laden atmospheres.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2802
  • SPEEDAIRE
  • FILTER/REGULATOR 1/2IN
  • Item # WWG4ZK91
  • Mfr. Model # 4ZK91

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • WESTWARD
  • FILTER-REG COMBO MOD 1/4IN NPT POLY
  • Item # WSWAFRL60450C
  • Mfr. Model # AFRL60450C
  • Filter-regulator-lubricator modular 2 piece combo unit. Polycarbonate bowl with guard. Maximum supply pressure 145 PSI (10 BAR). Maximum temperature 60 degrees C/140 degrees F. Wall mounting bracket, spacers and piping adapters included. Filter - Press type manual drain. Bronze filter element. Separator and shield. Fitted with 40 micron filter. Regulator - Non-raising press to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 -10 BAR). Lubricator - Fog/micromist type, up to 50 ft. pipe run

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2805
  • SPEEDAIRE
  • FILTER REGULATOR 1/2IN
  • Item # WWG4ZL01
  • Mfr. Model # 4ZL01

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • TOPRING
  • PRE-SET REGULATOR 27 PSI
  • Item # TOP62.202
  • Mfr. Model # 62.202
  • Ensures optimal air tool efficiency by supplying a constant pre-set pressure to the tool. Easy to install, safe and tamper-proof. Ideal for any air tool that should not exceed a predetermined maximum air pressure such as blow guns, in order to meet safety standards.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2812
  • WILKERSON
  • FILTER/REGULATOR1/2IN
  • Item # WKRB28-04FK00
  • Mfr. Model # B28-04-FK00
  • Piggyback air line filter/regulator. Standard polycarbonate unit with guard. Maximum temperature 125 degrees F. NPT size 1/2 inch. Maximum flow rate 105 CFM. Maximum pressure 150 PSI. Height 11.44 inches. Width 2.90 inches. 5 micron filter element. WARNING: product rupture can cause serious injury. Do not connect regulator to bottled gas. Note: should not be used where strong acids or bases are present or in salt-laden atmospheres.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2802
  • SPEEDAIRE
  • FILTER/REGULATOR
  • Item # WWG4ZK75
  • Mfr. Model # 4ZK75

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • WESTWARD
  • FILTER-REG COMB MOD 1/4IN NPT METAL
  • Item # WSWAFRL60480C
  • Mfr. Model # AFRL60480C
  • Filter-regulator-lubricator modular 2 piece combo unit. Metal bowl. Maximum supply pressure 290 PSI (20 BAR). Maximum temperature 60 degrees C/140 degrees F. Wall mounting bracket, spacers and piping adapters included. Filter - Press type manual drain. Bronze filter element. Separator and shield. Fitted with 40 micron filter. Regulator - Non-raising press to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 -10 BAR). Lubricator - Fog/micromist type, up to 50 ft. pipe runs. Precision oil fe

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2805
  • WILKERSON
  • FILTER/REGULATOR3/4IN
  • Item # WKRB28-06FK00
  • Mfr. Model # B28-06-FK00
  • Piggyback air line filter/regulator. Standard polycarbonate unit with guard. Maximum temperature 125 degrees F. NPT size 3/4 inch. Maximum flow rate 125 CFM. Maximum pressure 150 PSI. Height 11.44 inches. Width 2.90 inches. 5 micron filter element. WARNING: product rupture can cause serious injury. Do not connect regulator to bottled gas. Note: should not be used where strong acids or bases are present or in salt-laden atmospheres.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2802
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list