Noise-reducing communication headsets and earplugs connect to a radio network or communication device to provide hands-free one-or two-way communication between workers. They also prevent those nearby from overhearing incoming communications to maintain privacy and avoid distraction. These headphones and earplugs help maintain communication between different areas of a workplace and coordinate teamwork at construction sites, emergency scenes, refineries, airports, and other loud settings.
This hygiene kit contains foam inserts and foam/polyurethane/polyvinyl chloride cushions that comes in black. It has a noise reduction rating of 21 decibels. The kit is designed for use with Alert, FM-Radio, LiteCom, ProTac, and Tactical XP earmuffs.
This hygiene kit contains foam inserts and foam/polyurethane/polyvinyl chloride cushions that comes in black. It has a noise reduction rating of 21 decibels. The kit is designed for use with Alert, FM-Radio, LiteCom, ProTac, and Tactical XP earmuffs.
These CH-3 series hard hat-mounted electronic earmuffs with straight cables come in yellow. They have a wired FLX2 connection jack auxiliary port with high attenuation and two-way radio external audio input communication. The earmuffs have a noise reduction rating of 25 decibels that meet the CSA Class BL standard.
These CH-3 series hard hat-mounted electronic earmuffs with straight cables come in yellow. They have a wired FLX2 connection jack auxiliary port with high attenuation and two-way radio external audio input communication. The earmuffs have a noise reduction rating of 25 decibels that meet the CSA Class BL standard.
This FLX2 adapter cable is made of polyurethane and comes in black. The coiled cable with a 3.5 mm mono connector is intrinsically safe. It features an FLX2 plug for connection to 3M PELTOR headsets and is compatible with Hytera, Icom, Kenwood, and Motorola radio brands.
This FLX2 adapter cable is made of polyurethane and comes in black. The coiled cable with a 3.5 mm mono connector is intrinsically safe. It features an FLX2 plug for connection to 3M PELTOR headsets and is compatible with Hytera, Icom, Kenwood, and Motorola radio brands.
These ProTac III over-the-head electronic earmuffs have black cups with foam cushions and polyvinyl chloride/stainless steel bands. They are powered by two AA alkaline disposable batteries that last for 100 hours. The rigid noise-cancelling earmuffs have two-way communication with a 3.5 mm stereo jack and a noise reduction rating of 26 decibels.
These ProTac III over-the-head electronic earmuffs have black cups with foam cushions and polyvinyl chloride/stainless steel bands. They are powered by two AA alkaline disposable batteries that last for 100 hours. The rigid noise-cancelling earmuffs have two-way communication with a 3.5 mm stereo jack and a noise reduction rating of 26 decibels.
These CH-3 series hard hat-mounted electronic earmuffs come in bright yellow. They have a wired FLX2 connection jack with noise-cancelling, high attenuation, and two-way external audio input communication. The rigid earmuffs have a noise reduction rating of 24 decibels that meet the CSA Class A standard.
These CH-3 series hard hat-mounted electronic earmuffs come in bright yellow. They have a wired FLX2 connection jack with noise-cancelling, high attenuation, and two-way external audio input communication. The rigid earmuffs have a noise reduction rating of 24 decibels that meet the CSA Class A standard.
These Tactical Sport wireless electronic headsets come in black. They are powered by batteries that last for 600 hours. The foldable headsets have a J22 auxiliary input and a listen-only communication type. The earmuffs have 20 decibels attenuation rating.
These Tactical Sport wireless electronic headsets come in black. They are powered by batteries that last for 600 hours. The foldable headsets have a J22 auxiliary input and a listen-only communication type. The earmuffs have 20 decibels attenuation rating.
These ProTac III hard hat-mounted electronic earmuffs have black cups with foam cushions and a polyvinyl chloride/stainless steel band. They are powered by two AA alkaline disposable batteries that last for 100 hours. The rigid noise-cancelling earmuffs have two-way communication with a 3.5 mm stereo jack and a noise reduction rating of 23 decibels.
These ProTac III hard hat-mounted electronic earmuffs have black cups with foam cushions and a polyvinyl chloride/stainless steel band. They are powered by two AA alkaline disposable batteries that last for 100 hours. The rigid noise-cancelling earmuffs have two-way communication with a 3.5 mm stereo jack and a noise reduction rating of 23 decibels.
This Peltor boom microphone windscreen is made of foam and comes in black. It has an external audio input for two-way radio communication. The windscreen is designed for use with PowerCom 2 Way Radio headset series.
This Peltor boom microphone windscreen is made of foam and comes in black. It has an external audio input for two-way radio communication. The windscreen is designed for use with PowerCom 2 Way Radio headset series.
These Impact Sport over-the-head rigid electronic earmuffs have foam cushions, black cups and a black leather band. They are powered by two AAA batteries. The earmuffs have a noise reduction rating of 22 decibels. They feature a 3.5 mm jack auxiliary input and patented air flow control technology for optimal attenuation across all frequencies.
These Impact Sport over-the-head rigid electronic earmuffs have foam cushions, black cups and a black leather band. They are powered by two AAA batteries. The earmuffs have a noise reduction rating of 22 decibels. They feature a 3.5 mm jack auxiliary input and patented air flow control technology for optimal attenuation across all frequencies.
These electronic earplugs are made of foam and come in black. They are powered by AA batteries and have two-way radio communication with a wired auxiliary connection of 3.5 mm stereo jack. The push-in multiple noise-cancelling earplugs have a noise reduction rating of 29 decibels. It includes one pair of communication eartips, one pair of skull screws, and features mute/unmute buttons.
These electronic earplugs are made of foam and come in black. They are powered by AA batteries and have two-way radio communication with a wired auxiliary connection of 3.5 mm stereo jack. The push-in multiple noise-cancelling earplugs have a noise reduction rating of 29 decibels. It includes one pair of communication eartips, one pair of skull screws, and features mute/unmute buttons.
These over-the-head style bluetooth earmuffs have noise-reduction rating NRR 19 dB, stereo auxillory input 3.5 mm, and are black in colour. Battery type alkaline. From the series 3M Peltor ProTac.
These over-the-head style bluetooth earmuffs have noise-reduction rating NRR 19 dB, stereo auxillory input 3.5 mm, and are black in colour. Battery type alkaline. From the series 3M Peltor ProTac.
These CH-3 series over-the-head electronic earmuffs come in bright yellow. They have a wired FLX2 connection jack with noise-cancelling, high attenuation, and two-way communication. The rigid earmuffs headband has a noise reduction rating of 26 decibels that meet the CSA Class A standard.
These CH-3 series over-the-head electronic earmuffs come in bright yellow. They have a wired FLX2 connection jack with noise-cancelling, high attenuation, and two-way communication. The rigid earmuffs headband has a noise reduction rating of 26 decibels that meet the CSA Class A standard.
These built-in, in-ear electronic earplugs have noise-reduction rating NRR 23 dB and are green in colour. From the series TEP-100, these earmuffs include a lithium ion battery.
These built-in, in-ear electronic earplugs have noise-reduction rating NRR 23 dB and are green in colour. From the series TEP-100, these earmuffs include a lithium ion battery.
These SwatTac V over-the-head foldable electronic earmuffs have black cups. They are powered by two AAA batteries that last for 150 hours. The earmuffs are noise-cancelling and have two-way communication with a dynamic differential microphone. The earmuffs have a noise reduction rating of 23 decibels. They have a wired TP-120 single lead, a neckband, and a NATO wiring headband.
These SwatTac V over-the-head foldable electronic earmuffs have black cups. They are powered by two AAA batteries that last for 150 hours. The earmuffs are noise-cancelling and have two-way communication with a dynamic differential microphone. The earmuffs have a noise reduction rating of 23 decibels. They have a wired TP-120 single lead, a neckband, and a NATO wiring headband.
These WorkTunes hard hat-mounted electronic earmuffs have black cups with foam cushions and a polyvinyl chloride/stainless steel band. They are powered by two AA alkaline disposable batteries that last for 40 hours. The rigid noise-cancelling earmuffs have two-way communication with a 3.5 mm stereo jack, AM/FM radio band, and a noise reduction rating of 23 decibels.
These WorkTunes hard hat-mounted electronic earmuffs have black cups with foam cushions and a polyvinyl chloride/stainless steel band. They are powered by two AA alkaline disposable batteries that last for 40 hours. The rigid noise-cancelling earmuffs have two-way communication with a 3.5 mm stereo jack, AM/FM radio band, and a noise reduction rating of 23 decibels.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.