!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Station Type
Fountain Actuation
Includes Water Filter
ADA Compliant
Housing Colour
Housing Finish
Overall Height
Overall Depth
Overall Width
Mounting Location
Power Source
Vandal Resistant
Standards
Basin Depth
Basin Finish
Basin Width

Drinking Fountains

https://catalogue.grainger.ca/2023?hybris=true

7 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HAWS
  • FOUNTAIN DRINKING WALL MOUNTED SS
  • Item # HAW1152
  • Mfr. Model # 1152
  • EHC: EHC :
  • Single bubbler, wall mounted drinking fountain that features a round stainless steel bowl, integral self-closing polished chrome-plated push button bubbler valve, waste strainer, 1-1/4 in. O.D. tailpiece and anodized cast aluminum mounting bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2539
  • HAWS
  • HYDRATION STATION MODEL 2000S, 15 X 30 1/4 X 3 15/16 IN, ABS PLASTIC
  • Item # HAW2000
  • Mfr. Model # 2000
  • EHC: EHC :
  • This CSA/ADA-compliant, wall-mounted hydration station model 2000s is made of ABS plastic with a satin finish. Its size is 15 inches in width, 3 15/16 inches in depth, and 30 1/4 inches in height and is used in schools, office buildings, fitness centres, and manufacturing facilities. This product is a semi-recessed type with a flow rate of 0.5 gpm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAWS
  • DRINKING FOUNTAIN, 12 IN WIDTH X 8 IN HEIGHT X 18 1/2 IN DEPTH, 304 STAINLESS STEEL
  • Item # HAW1107L
  • Mfr. Model # 1107L
  • EHC: EHC :
  • This ADA-compliant, wall-mounted, low-profile, barrier-free drinking fountain is made of 304 stainless steel with a satin finish. Its size is 12 inches in width, 18 1/2 inches in depth and eight inches in height and it is used either in public or private indoor/outdoor settings. It is operated with the help of a pushbutton with a flow rate of 0.45 gpm and a 30 PSI to 90 PSI pressure rating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2539
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list