Chemical protective clothing is worn over personal clothing to protect workers in chemical manufacturing, hazardous waste cleanup, sanitation, and agricultural pesticide applications. Aprons and smocks cover the front of worker's torso while leaving the back open to help keep workers cool. Encapsulated suits cover the entire body and include a faceshield to protect workers from extreme hazards. Seam tape seals gaps between gloves and encapsulated suit sleeves to ensure that gasses and vapours cannot enter the suit. Coveralls cover the torso, arms, and legs while overalls leave the shoulders, arms, and sides open to help keep workers cool.
Fyrepel 500 series approach suit comes complete with a hood with gold reflective faceshield, coat, pants, gloves and boots. Individual replacement components are available. Note: Do not use these approach suits for fire entry.
Fyrepel 500 series approach suit comes complete with a hood with gold reflective faceshield, coat, pants, gloves and boots. Individual replacement components are available. Note: Do not use these approach suits for fire entry.
This Tychem 10000 yellow encapsulated training suit is size large and is made out of Tychem 10000. It meets the standards for Hazmat. It features a storm flap. Chemical protective encapsulated suits are one-piece garments with integrated faceshields and hoods to protect workers from hazardous dust, gases, and liquids.
This Tychem 10000 yellow encapsulated training suit is size large and is made out of Tychem 10000. It meets the standards for Hazmat. It features a storm flap. Chemical protective encapsulated suits are one-piece garments with integrated faceshields and hoods to protect workers from hazardous dust, gases, and liquids.
This tan disposable hood is universal size and is made out of Tychem 5000. Chemical protective hoods protect a worker's head and neck and can be worn with respiratory protection and chemical-resistant jackets. They protect against hazardous and non-hazardous particulates, liquid splash, and liquid spray.
This tan disposable hood is universal size and is made out of Tychem 5000. Chemical protective hoods protect a worker's head and neck and can be worn with respiratory protection and chemical-resistant jackets. They protect against hazardous and non-hazardous particulates, liquid splash, and liquid spray.
Choose this size large, full chemical-protective suit for strong protection in extremely hazardous areas. It is constructed of orange, barrier laminate 3.78-ounce fabric with elastic style ankle, knit cuffs, and taped seams for extra protection. It has a double zipper closure that ensures a liquid-tight seal without taping.
Choose this size large, full chemical-protective suit for strong protection in extremely hazardous areas. It is constructed of orange, barrier laminate 3.78-ounce fabric with elastic style ankle, knit cuffs, and taped seams for extra protection. It has a double zipper closure that ensures a liquid-tight seal without taping.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size small overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size small overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This encapsulated suit is lime/yellow, is size XXX-large, and is made out of Tychem 10000. It meets the standards for ASTM D3776, D3787, D5733, D5034, D2582, 16 CFR 1610 Class 1.
This encapsulated suit is lime/yellow, is size XXX-large, and is made out of Tychem 10000. It meets the standards for ASTM D3776, D3787, D5733, D5034, D2582, 16 CFR 1610 Class 1.
IsoClean(R) hood. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.
IsoClean(R) hood. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.