Filter Results By

Brand
Price
Shop By
Demolition Tool Product Grouping
Item
Amps
Impact Energy
Blows per Minute
Drive System
Handle Type
Corded/Cordless
http://catalogue.grainger.ca/2017?hybris=true

Demolition Hammers

17 Results Found

Results per page :  16 | 32 | 48
  • MILWAUKEE
  • SDS- MAX DEMO HAMMER
  • Item # MTL5446-21
  • Mfr. Model # 5446-21
  • 14 amp, 1,300 MWO Milwaukee motor. 8.8 ft/lbs impact energy. 2 speed impact mode. Constant power technology maintains drilling speed and power when the tool is under load. AVS: Anti vibration system. Variable position chisel stop. D-handle.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 413
  • MILWAUKEE
  • DML HMR 25LB 14A SDS MAX
  • Item # MTL5339-21
  • Mfr. Model # 5339-21
  • Demolition Hammer, Amps @ 120V 14.0, Impact Energy (Ft.-Lb.) 19.9, Blows per Minute 975-1950, Features Vibration Isolation System, Soft Grip Handles, Service Reminder Light, Lock On Trigger, Handle Type D-Handle, Tool Length (In.) 27-1/2, Tool Weight (Lb.) 27.8, Includes (2) Auxiliary Handles, Carrying Case

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 413
  • MILWAUKEE
  • HAMMER DEMOLITION
  • Item # MTL5337-21
  • Mfr. Model # 5337-21
  • Demolition Hammer, Amps @ 120V 14.0, Impact Energy (Ft.-Lb.) 19.9, Blows per Minute 975 - 1,950, Drive System 3/4 In. Hex, Features Service Reminder Light, Steel Bit Holder, Trigger Lock Switch, Handle Type Ergonomic Spade D-Handle w/Soft Grip, Tool Length (In.) 27.5, Tool Weight (Lb.) 27.8, Includes Side/Rear Handle, Case

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 411
  • BOSCH
  • JACK HAMMER 1 1/8IN 120V
  • Item # BOS11335K
  • Mfr. Model # 11335K
  • Active vibration control. 360-degree auxiliary handle. All metal housing. Wheeled carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 411
  • DEWALT
  • KIT HAMMER DEMOLITION SDS MAX
  • Item # BLDD25901K
  • Mfr. Model # D25901K
  • SDS Max demolition hammer kit. Active Vibration Control (AVC) reduces vibration resulting in less user fatigue and more productivity. Non-air pumping beatpiece eliminate masonry dust from entering the unit extending tool and seal life.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 413
  • MAKITA
  • DEMOLITION HAMMER
  • Item # MKTHM1317CB
  • Mfr. Model # HM1317CB
  • AVT(TM) enabled to reduce fatigue and injury due to exposure to vibration. Motor suppression system. Electronic speed and variable control. Extra long cut-off carbon brushes. LED indicator when brush change is required. Ergonomically designed rear handle.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 411
  • BOSCH
  • HAMMER DEMOLITION 120V 1-1/8IN
  • Item # BOSBH2770VCD
  • Mfr. Model # BH2770VCD
  • Breaker Hammer, Bosch Hex Brute Turbo Deluxe, Amps 15, BPM 1,000, Impact Energy (ft-lbs) 49.5, Tool Weight (lbs.).

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 411
  • BOSCH
  • DEMO HAMMER
  • Item # BOSDH1020VC
  • Mfr. Model # DH1020VC
  • Demolition Hammer, Bosch, Amps 14, BPM 900 - 1,700, Impact Energy (ft-lbs) 3.7/19.8, Tool Weight (lbs.) 25.0.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 413
  • BOSCH
  • SDS-MAX DEMOLITION HAMMER
  • Item # BOS11321EVS
  • Mfr. Model # 11321EVS
  • Active vibration control(TM) constant response circuitry maintains speed under load and overload protection. Vario-Lock(TM) positioning rotates and locks chisel into 12 different positions. Includes: (1) 360 deg. side handle, carrying case and (1) SDS Max

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 413
  • DEWALT
  • HAMMER, 40LB DEMOLITION
  • Item # BLDD25960K
  • Mfr. Model # D25960K
  • Features: 30 ft-lbs. impact energy, Active Vibration Control(R) reduces vibration up to 50%, 15 amp motor, soft start, rubber coated handles, and wheeled Kit. Includes wheeled kit box, users guide and bull point chisel.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 411
  • MAKITA
  • HAMMER DEMOLITION 27LBS
  • Item # MKTHM1214C
  • Mfr. Model # HM1214C
  • AVT enabled to reduce fatigue and injury due to exposure to vibration. One touch sliding chuck accepts SDS Max steel and adjustable to 12 bit angles. Electronic speed and variable control gives efficient hammering at the desired speed. Anti-vibration technology. Extra long auto cut off carbon brushes provides reduced maintenance due to brush wear and protection to motor when brushes have worn out.Motor suppression system in no load situation. Standard equipment included: SDS-Max bull point, bit

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 413
  • MAKITA
  • BREAKER DEMOLITION 20 LB
  • Item # MKTHM1213C
  • Mfr. Model # HM1213C
  • Electronic variable speed control dial with 6 settings. Service lamp indicates when to replace carbon brushes. Dust-proof construction protects motor from damage. Motor has auto shut-off feature when brushes must be replaced. Standard equipment included: SDS-Max bull point, bit grease, plastic carrying case. 12 position bit rotation.

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 413
  • HILTI
  • HILTI TE 80
  • Item # HTI2083438
  • Mfr. Model # 2083438

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list