!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Cut Type
Shank Dia.
Head Dia.
Length of Cut
Overall Length
Trade Number

Cylinder Burs (SA)

https://catalogue.grainger.ca/2023?hybris=true

303 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE A, FLAT END, ROTARY, SA5DC, 1/2 X 1 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSA5SS
  • Mfr. Model # SA5SS
  • EHC: EHC :
  • This hardened steel flat-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This A-type burr cylinder measures 1/2 x 1 inches cut length. It has a rotary file and is trade number SA5DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1971
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE A, FLAT END, ROTARY, SA3DC, 3/8 X 3/4 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSA3SS
  • Mfr. Model # SA3SS
  • EHC: EHC :
  • This hardened steel flat-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This A-type burr cylinder measures 3/8 x 3/4 inches cut length. It has a rotary file and is trade number SA3DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1971
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE A, FLAT END, ROTARY, SA1DC, 1/4 X 5/8 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSA1SS
  • Mfr. Model # SA1SS
  • EHC: EHC :
  • This hardened steel flat-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This A-type burr cylinder measures 1/4 x 5/8 inches cut length. It has a rotary file and is trade number SA1DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1971
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE A, FLAT END, ROTARY, SA2DC, 5/16 X 3/4 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSA2SS
  • Mfr. Model # SA2SS
  • EHC: EHC :
  • This hardened steel flat-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This A-type burr cylinder measures 5/16 x 3/4 inches cut length. It has a rotary file and is trade number SA2DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1971
  • AMERICAN BURR
  • CARBIDE BURR, CYLINDER, TYPE A, FLAT END, ROTARY, SA4DC, 7/16 X 1 IN CUT LENGTH, HARDENED STEEL
  • Item # AMBSA4SS
  • Mfr. Model # SA4SS
  • EHC: EHC :
  • This hardened steel flat-end carbide burr cylinder has a right- and left-hand helical flute which allows for faster penetration and stock removal with minimal bounce or chatter. This A-type burr cylinder is has a 7/16 x 1 inches cut length. It has a rotary file and is trade number SA4DC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1971
  • FLEXOVIT
  • CARBIDE BURR, SA-1, DOUBLE CUT, CHISEL TOOTH, 1/4 X 2 IN SHANK, 1/4 X 5/8 IN LENGTH, CARBIDE
  • Item # FVTVA15M2
  • Mfr. Model # VA15M2
  • EHC: EHC :
  • This double-cut carbide burr has a chisel-tooth cutting pattern, eliminates loading, and minimizes chatter. It has a smooth cutting style ideal for use on steel, stainless steel, and alloys. It is 1/4 x 2 inches shank, 1/4 inch diameter with a 5/8-inch cut length, and has a maximum grinding speed of 23000. Its trade number is SA-1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLEXOVIT
  • CARBIDE BURR, SA-5, DOUBLE CUT, CHISEL TOOTH, 2 X 1/4 IN SHANK, 1/2 X 3 IN, CARBIDE
  • Item # FVTVA20R2
  • Mfr. Model # VA20R2
  • EHC: EHC :
  • This double-cut carbide burr has a chisel-tooth cutting pattern, eliminates loading, and minimizes chatter. It has a smooth cutting style ideal for use on steel, stainless steel, and alloys. Its shank measures 2 x 1/4 inches. It is 1/2-inch diameter x 3 inches overall length. It produces a one-inch cut length and has a maximum grinding speed of 22,000. Its trade number is SA-5.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list