Filter Results By

Shop By
Brand
Price
Item
ANSI/ISEA Cut Level
ANSI/ISEA Needlestick Level
ANSI/ISEA Puncture Level
Glove Coating Material
Palm Material
Glove Materials
Glove Performance
Glove Size
Colour
Latex-Free
Silicone-Free
ANSI/ISEA Abrasion Level
Glove Coating Coverage
Glove Cut
Glove Hand Style
Glove Length
Glove Coating Finish
http://catalogue.grainger.ca/2017?hybris=true

Cut-Resistant Gloves

2641 Results Found

Results per page :  16 | 32 | 48
  • SHOWA
  • PALM COATED NTRL RBR WRINKLE FINISH
  • Item # BEMS-TEX300L09
  • Mfr. Model # S-TEX300L09
  • Showa(R) S-Tex 300. Hagane Coil(TM) fiber technology. Superb cut and puncture resistance, ANSI Cut Level 4, safety stainless steel core liner. Natural rubber palm coating. Breathable open back design. Large.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • SUPERIOR GLOVE
  • GLOVE CHAINSAW SZ LGE
  • Item # SUG385CS-LGE
  • Mfr. Model # 385CS-LGE
  • Eight-layer lining of Kevlar(R) on the back of the hand, a specific chain-arrest woven Kevlar(R) that provides a level of cut resistance, tested to withstand a chainsaw running at 3,140 feet per minute (16 m/s). Meets the EN 381:1999 Class 0 for chainsaw gloves. Water-repellant, smooth, grain goatskin leather palms, that have built in anti-vibration reinforcement. Elasticized velcro wrists. The fabric on the back of the hand is constructed with stretchy nylon/Lycra fabric, laminated with a water

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 2451
  • HYFLEX
  • HYFLEX 11-510 A2 FM NIT LYC/KEV S8
  • Item # ANL11-510-8
  • Mfr. Model # 11-510-8
  • Hyflex(R) 11-510 Gloves. Patented nylon and Kevlar(R) zonal plaiting on palm and back of hand. Knitted Variable Stitch Design (KVSD) anatomically matched to the human hand, reducing hand fatigue. Cut protection EN Level 3/ANSI Level 2. Size: 8.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 2450
    Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • MEMPHIS GLOVE
  • GLOVE,SYNTHETIC,GRAY/RED,XL
  • Item # MSF9683CSXL
  • Mfr. Model # 9683CSXL

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list