!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Product Type
Voltage
Battery Platform
Number of Light Output Modes
Mount Type
Light Distribution
Maximum Head Rotation Angle
Series

Cordless Tool Work Lights & Jobsite Lights

Cordless tool work lights and jobsite lights spread light over a wider area than flashlights and operate in areas without wired power or nearby outlets for corded work lights. They eliminate the tripping hazard of a cord and run on brand-specific power tool batteries, which can power other tools of the same brand. Also known as task lights, these work lights, site lights, and tripod lights sit on or mount to a surface, keeping both hands free to work. They supplement natural light and general lighting for construction, assembly, maintenance, and other jobs that require additional illumination.

https://catalogue.grainger.ca/2023?hybris=true

17 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • MOUNTING FLOOD LIGHT, CORDLESS, 18V, 5 AH, 300 TO 1500 LM, 180 ° ANGLE, RECHARGEABLE, MAGNETIC
  • Item # MTL2365-20
  • Mfr. Model # 2365-20
  • EHC: EHC :
  • This M18 Rover rechargeable cordless mounting flood light operates on an 18V battery with a 5 Ah capacity. It has a run time of 2 to 8 hours, a brightness level ranging from 300 to 1500 LM with three light output modes, and a 180 degree rotation head angle. The light has a magnetic mount, an IP54 water rating, and an LED lamp with a push-button switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 381
  • MILWAUKEE
  • FLOODLIGHT, CORDLESS, 18V, 5 AH, 780 TO 1500 LM, 0 ° ANGLE, RECHARGEABLE, HANG HOOK MOUNT
  • Item # MTL2361-20
  • Mfr. Model # 2361-20
  • EHC: EHC :
  • This M18 Rover rechargeable cordless floodlight operates on an 18V battery with a 5 Ah capacity. It has a run time of 5 to 10 hours, a brightness level ranging from 780 to 1500 LM with two light output modes, and a zero degree rotation head angle. The light has a fixed focus, a hang hook mount, and an LED lamp with a push button switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 381
  • MILWAUKEE
  • MOUNTING FLOOD LIGHT, CORDLESS, 12V, 4 AH, 200 TO 1000 LM, 0 ° ANGLE, RECHARGEABLE, MAGNETIC
  • Item # MTL2364-20
  • Mfr. Model # 2364-20
  • EHC: EHC :
  • This M12 Rover rechargeable cordless mounting flood light operates on a 12V battery with a 4 Ah capacity. It has a run time of 3.5 to 15 hours, a brightness level ranging from 200 to 1000 LM with three light output modes, and a zero degree rotation head angle. The light has a magnetic mount, an IP54 water rating, and an LED lamp with a push-button switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 381
  • MILWAUKEE
  • DUAL POWER FLOOD LIGHT, CORDLESS/CORDED, 18V, 5 AH, 1200 TO 4000 LM, 120 ° ANGLE, KEYHOLE
  • Item # MTL2366-20
  • Mfr. Model # 2366-20
  • EHC: EHC :
  • This M18 Rover rechargeable cordless/corded dual power flood light is made of glass-filled nylon and operates on an 18V battery with a 5 Ah capacity. It has a run time of 3 to 12 hours, a brightness level ranging from 1200 to 4000 LM with three light output modes, and a 120 degree rotation head angle. The light has a keyhole mount and an IP54 water rating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • LIGHT/CHARGER, CORDLESS, 18V, 5 AH, 1000 TO 3000 LM, 300 ° ANGLE, ADJUSTABLE FOCUS
  • Item # MTL2357-20
  • Mfr. Model # 2357-20
  • EHC: EHC :
  • This M18 Packout rechargeable cordless light/charger is made of plastic and operates on an 18V battery with a 5 Ah capacity. It has a run time of 4 to 12 hours, a brightness level ranging from 1000 to 3000 LM with three light output modes, and a 300 degree rotation head angle. The light has USB charging, adjustable focus, and an IP54 water rating.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • TROUBLE LIGHT WITH USB CHARGING, CORDLESS, 12V, 4 AH, 40 TO 400 LM, 360 ° ANGLE, RECHARGEABLE
  • Item # MTL2362-20
  • Mfr. Model # 2362-20
  • EHC: EHC :
  • This M12 rechargeable cordless trouble light with USB charging operates on a 12V battery with a 4 Ah capacity. It has a run time of 8 to 67 hours, a brightness level ranging from 40 to 400 LM with four light output modes, and a 360 degree rotation head angle. The light has a hang hook mount, an IP54 water rating, and an LED lamp with a push button switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 381
  • MILWAUKEE
  • UNDERHOOD LIGHT, CORDLESS, 12V, 4 AH, 600 TO 1350 LM, 360 ° ANGLE, HANG HOOK MOUNT
  • Item # MTL2125-20
  • Mfr. Model # 2125-20
  • EHC: EHC :
  • This M12 cordless underhood light operates on a 12V battery with a 4 Ah capacity. It has a run time of 4 to 8 hours, a brightness level ranging from 600 to 1350 LM with two light output modes, and a 360 degree rotation head angle. The hang hook mount light features a chemical-resistant lens, high-definition output, and a gripping surface.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • UNDERBODY LIGHT, CORDLESS, 12V, M12, 600 TO 1200 LM, 3 MODES, MAGNETIC, 5 TO 15 HR
  • Item # MTL2126-20
  • Mfr. Model # 2126-20
  • EHC: EHC :
  • This M12 rechargeable cordless underbody light is made of plastic and operates on a 12V battery with a 4 Ah capacity. It has a run time of 5 to 15 hours, a brightness level ranging from 600 to 1200 LM with three light output modes, and a 300 degree rotation head angle. The magnetic mount light features a impact resistant and IP54/IPX4 water rating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • UTILITY BUCKET LIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1500 FT BEAM, 800 TO 2500 LM, 180 ° ANGLE
  • Item # MTL2122-20
  • Mfr. Model # 2122-20
  • EHC: EHC :
  • This M18 cordless utility bucket light is made of polycarbonate with a spring-loaded clamp mount and operates on an 18V LXT Li-ion battery with a 6 Ah capacity. It has a run time of 4 to 6 hours, a brightness level ranging from 800 to 2500 LM with three light output modes, and a 180 degree head rotation angle. The light has a 1500 feet beam distance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 381
  • DEWALT
  • COMPACT TASK LIGHT, CORDLESS, 12V/20V, 500 TO 2000 LM, 3 MODES, 360 ° ROTATING HEAD
  • Item # BLDDCL077B
  • Mfr. Model # DCL077B
  • EHC: EHC :
  • This cordless compact task light operates on a 12V/20V Max Flexvolt battery and has a run time of 12 hours. It has three light output modes, a brightness level ranging from 500 to 2000 LM, a 360 degree rotating head, an LED lamp, and mounts on ⅝"-11 and ¼"-20 tripods. The IP54-rated task light features natural daylight hue and powerful brightness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • LED WORKLIGHT, CORDLESS/CORDED, 18V/14.4V, 6 AH, 450 TO 750 LM, 400 FT BEAM, FLOOD FOUSE
  • Item # MKTDML805
  • Mfr. Model # DML805
  • EHC: EHC :
  • This cordless/corded LED worklight operates on an 18V/14.4V LXT Li-ion battery with a 6 Ah capacity. It has a run time of 10 to 20 hours, a brightness level ranging from 450 to 750 LM with two light output modes, a flood fouse, and a tripod mount. The sliding switch light features adjusting knobs, 400 feet beam distance, and an integrated handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BOSCH
  • LED WORKLIGHT, CORDLESS, 12V, LI-ION, 2 AH, 330 LM, 200 ° ROTATING HEAD, REINFORCED PLASTIC
  • Item # BOSFL12
  • Mfr. Model # FL12
  • EHC: EHC :
  • This cordless LED worklight is made of reinforced plastic and operates on a 12V Max lithium-ion battery with a 2 Ah capacity. It has a run time ranging from 6 to 12 hours, with a one-light output mode, a brightness level of 330 LM, and a 200 degree rotating head. The light has a hanging hook/magnetic/tripod mount and a LED lamp with a push button switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BOSCH
  • LED FLOODLIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1000 TO 1900 LM, 200 ° ROTATING HEAD
  • Item # BOSGLI18V1900N
  • Mfr. Model # GLI18V-1900N
  • EHC: EHC :
  • This cordless LED floodlight is made of aluminum/high-density plastic and operates on an 18V lithium-ion battery with a 6 Ah capacity. It has a run time of 10 hours with a one-light output mode, a brightness level ranging from 1000 to 1900 LM, and a 120 degree rotating head. The light includes a ⅝"-11 thread mount for compatibility with standard tripods.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • UTILITY REMOTE CONTROL SEARCH LIGHT W/PORTABLE BASE, CORDLESS, 18V, 1250 TO 4500 LM
  • Item # MTL2123-20
  • Mfr. Model # 2123-20
  • EHC: EHC :
  • This M18 rechargeable cordless utility remote control search light with a portable base is made of plastic and operates on an 18V battery. It has a run time of 12 hours, a brightness level ranging from 1250 to 4250 LM with three light output modes, and a 360 degree rotation angle. The light has 1250 yards of beam distance and an IP65 water resistance rating.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • LED WORKLIGHT, UPRIGHT, CORDLESS/CORDED, 18V, LI-ION, 5 AH, 1500 TO 5500 LM, 0 ° HEAD ROTATION
  • Item # MKTDML810
  • Mfr. Model # DML810
  • EHC: EHC :
  • This cordless/corded Upright LED worklight operates on an 18V LXT lithium-ion battery with a 5 Ah capacity. It has a run time of 15 hours, a brightness level ranging from 1500 to 5500 LM with three light output modes, and a zero degree head rotation angle. The area light features dust/water-resistant construction, a LED lamp, and flood light focus.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • LED WORKLIGHT, CORDLESS/CORDED, 18V, LI-ION, 6 AH, 2000 TO 10000 LM, 240 ° HEAD ROTATION
  • Item # MKTDML809
  • Mfr. Model # DML809
  • EHC: EHC :
  • This cordless/corded LED worklight operates on an 18V LXT Li-ion battery with a 6 Ah capacity. It has a run time of 1.7 to 8.5 hours, a brightness level ranging from 2000 to 10000 LM with three light output modes, and a 240 degree head rotation angle. The tripod mount light features a bare tool, an adjusting knob, and an IP65 water resistance rating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list