!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Voltage
Battery Platform
Maximum Speed
Motor Type

Cordless Hand Planers

Cordless hand planers shave thin layers of material from the wood boards to level them to a uniform thickness, smooth off rough spots, profile edges, and cut slots. They perform smaller jobs and more detailed work than stationary planers. Multiple blades on their rotating cutting drum evenly trim off material as the planer is moved along the workpiece. Their adjustable control sets the cutting depth. One or more machined grooves in the front shoe of the planer create chamfers (angled profiles on workpiece edges). Handheld power planers are commonly used to shave the edges of doors that stick or won't close properly, pare down trim and floorboards to fit them into place, and level uneven spots on studs and joists. These cordless tools operate in areas without access to wired power, eliminate the tripping hazard of a cord, and run on brand-specific batteries.

https://catalogue.grainger.ca/2023?hybris=true

2 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • PLANER, CORDLESS, 18V, 3¼ IN W, 5/64 IN D, 14000 RPM, CARBIDE, BRUSHED MOTOR
  • Item # MTL2623-20
  • Mfr. Model # 2623-20
  • EHC: EHC :
  • This M18 series cordless planer operates on an 18V battery and measures 12⅜ length x 6 3/16 inches width. It has a 3¼-inch width carbide blade with a 5/64-inch maximum cutting depth and a maximum speed of 14000 RPM. The planer includes a bevel edge guide and two planer blades. It features a brushed motor and a 20-position depth adjustment dial.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • PLANER, CORDLESS, 20V MAX XR, 3¼ IN W, 5/64 IN D, 15000 RPM, CARBIDE, BRUSHLESS MOTOR
  • Item # BLDDCP580B
  • Mfr. Model # DCP580B
  • EHC: EHC :
  • This cordless planer operates on a 20V Max XR battery and measures 13⅔ length x 8 width x 8 9/10 inches height. It has a 3¼-inch width carbide blade with a 5/64-inch maximum cutting depth, a maximum speed of 15000 RPM, and 30000 cuts per minute. The planer includes a guide fence and wrench. It features a brushless motor and a depth adjustment knob.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 343
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list