!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Voltage
Cordless Drill Class
Chuck Size
Max. Torque
Brushless Motor
Cordless Tool Kit Contents
Battery Capacity

Cordless Pistol-Grip Drills

Cordless pistol-grip drills position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during drilling and driving. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces. The pistol grip has a trigger switch that is pressed to activate the drill. Cordless tools run on batteries, so they are more portable than corded drills and allow use where a wired power source is unavailable. They use brand-specific batteries, which fit different tools of the same brand that have the same voltage and use the same battery series.

https://catalogue.grainger.ca/2023?hybris=true

50 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • DRILL, CORDLESS, 18V, 5 AH, COMPACT PREMIUM, ½ IN CHUCK, KEYLESS, 1400 IN-LB, 2100 RPM
  • Item # MTL2903-20
  • Mfr. Model # 2903-20
  • EHC: EHC :
  • This M18 Fuel compact premium cordless drill operates an 18V battery of 5 Ah. It has a ½-inch keyless metal chuck, torque ranging from 0 to 1400 in-lb, a maximum speed of 2100 RPM, and a drilling capacity of ½-inch in steel/aluminum/cast iron and four-inch in wood. The pistol grip handle drill includes a side handle and a belt clip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • DRILL KIT, CORDLESS, 18V, 1.5 AH, COMPACT, ½ IN CHUCK, KEYLESS, 500 IN-LB, 1800 RPM
  • Item # MTL2606-22CT
  • Mfr. Model # 2606-22CT
  • EHC: EHC :
  • This M18 compact cordless drill kit operates an 18V DC battery of 1.5 Ah capacity and measures 7⅘-inch in length. It has a ½-inch keyless metal ratcheting chuck, torque ranging from 0 to 500 in-lb, a maximum speed of 1800 RPM, and a drilling capacity of ½-inch in steel and 1⅛-inch in wood. The kit includes two batteries, a charger, and a bag.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • MILWAUKEE
  • DRILL, CORDLESS, 18V, ½ IN, COMPACT, KEYLESS, 500 IN-LB, 1800 RPM, ½ IN CHUCK
  • Item # MTL2606-20
  • Mfr. Model # 2606-20
  • EHC: EHC :
  • This M18 compact cordless drill operates an 18V DC battery. It has a ½-inch keyless metal ratcheting chuck, torque ranging from 0 to 500 in-lb, a maximum speed of 1800 RPM, and a drilling capacity of ½-inch in steel and 1⅛-inch in wood. The drill features a pistol grip handle, a mechanical clutch, a trigger throttle, and a brushed motor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • MILWAUKEE
  • DRILL, CORDLESS, 18V, 3 AH, RIGHT-ANGLE, ⅜ IN CHUCK, KEYLESS, 125 IN-LB, 1500 RPM
  • Item # MTL2615-20
  • Mfr. Model # 2615-20
  • EHC: EHC :
  • This M18 cordless right-angle drill operates an 18V battery of 3 Ah and measures 11-inch length. It has a ⅜-inch keyless metal single-sleeve ratcheting chuck, torque ranging from 0 to 125 in-lb, a speed of 1500 RPM, and a drilling capacity of ⅜-inch in wood. The drill features an electrical clutch, a paddle switch throttle, and a brushed motor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 349
  • MILWAUKEE
  • DRILL KIT, CORDLESS, 18V, 5 AH, COMPACT PREMIUM, ½ IN CHUCK, KEYLESS, 1400 IN-LB, 2100 RPM
  • Item # MTL2903-22
  • Mfr. Model # 2903-22
  • EHC: EHC :
  • This M18 Fuel compact premium cordless drill kit operates an 18V battery of 5 Ah. It has a ½-inch keyless metal chuck, torque ranging from 0 to 1400 in-lb, a maximum speed of 2100 RPM, and a drilling capacity of ½-inch in steel and four-inch in wood. The drill includes two batteries, a charger, a side handle, a belt clip, and a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • DRILL KIT, CORDLESS, 12V, COMPACT PREMIUM, ½ IN CHUCK, KEYLESS, 400 IN-LB, 1550 RPM
  • Item # MTL3403-22
  • Mfr. Model # 3403-22
  • EHC: EHC :
  • This M12 Fuel compact premium cordless drill kit operates on a 12V battery. It has a ½-inch keyless metal chuck, torque ranging from 0 to 400 in-lb, a maximum speed of 1550 RPM, and a drilling capacity of ½-inch in steel, ⅜-inch in cast iron, and 1¼-inch in wood. The drill includes two batteries, a charger, a belt clip, and a contractor bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • DRILL, CORDLESS, 12V, SUBCOMPACT, ⅜ IN CHUCK, KEYLESS, 275 IN-LB, 1500 RPM, PISTOL GRIP
  • Item # MTL2407-20
  • Mfr. Model # 2407-20
  • EHC: EHC :
  • This M12 subcompact cordless drill operates on a 12V DC lithium-ion battery and measures 7¹⁹/50-inch length. It has a ⅜-inch keyless metal single-sleeve ratcheting chuck, torque ranging from 0 to 275 in-lb, a maximum speed of 1500 RPM, and a drilling capacity of ⅜-inch in steel and ⅞-inch in wood. The drill features a pistol grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 357
  • MILWAUKEE
  • DRILL, CORDLESS, 12V, 3 AH, RIGHT-ANGLE, ⅜ IN CHUCK, KEYLESS, 100 IN-LB, 800 RPM, ⅜ IN
  • Item # MTL2415-20
  • Mfr. Model # 2415-20
  • EHC: EHC :
  • This M12 subcompact cordless right-angle drill operates on a 12V battery with a 3.0 ampere-hours battery and measures 11-inch length. It has a ⅜-inch keyless ratcheting chuck, torque ranging from 0 to 100 in-lb, a maximum speed of 800 RPM, and a drilling capacity of ⅜-inch in wood. The drill features a paddle switch throttle and a brushed motor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • MILWAUKEE
  • DRILL KIT, CORDLESS, 18V, SUBCOMPACT PREMIUM, ½ IN CHUCK, KEYLESS, 500 IN-LB, 1800 RPM
  • Item # MTL2801-22CT
  • Mfr. Model # 2801-22CT
  • EHC: EHC :
  • This M18 subcompact premium cordless drill kit operates an 18V battery of 2 Ah. It has a ½-inch keyless metal single-sleeve ratcheting chuck, torque ranging from 0 to 500 in-lb, a maximum speed of 1800 RPM, and a drilling capacity of ½-inch in steel and 1⅛-inch in wood. The drill kit includes two batteries, a charger, a belt clip, and a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • DEWALT
  • DRILL/DRIVER KIT, CORDLESS, KEYLESS, PLASTIC, ½ IN CHUCK, 0 TO 1800 RPM, 20V DC, 1.5 AH
  • Item # BLDDCD771C2
  • Mfr. Model # DCD771C2
  • EHC: EHC :
  • This 20V Max compact cordless rechargeable drill/driver kit has a ½-inch keyless plastic chuck and a pistol grip handle. It has two variable-speed settings ranging from 0 to 1800 RPM and a mechanical clutch. The kit operates at 20V DC and measures 8¾-inch overall length. It includes a bare tool, two 1.5 ampere-hours batteries, and a contractor bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 341
  • DEWALT
  • DRILL/DRIVER KIT, CORDLESS, KEYLESS, METAL, ½ IN CHUCK, 450 TO 2000 RPM, 20V DC, 5 AH
  • Item # BLDDCD991P2
  • Mfr. Model # DCD991P2
  • EHC: EHC :
  • This 20V Max Premium cordless drill/driver kit is made of plastic that has a ½-inch keyless metal chuck and a pistol grip. It has three variable-speed settings ranging from 450 to 2000 RPM, a mechanical clutch, and a brushless motor. The kit operates at 20V DC and measures 8⅜-inch length. It includes a bare tool, two 5Ah batteries, and a charger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 341
  • DEWALT
  • DRILL DRIVER KIT, CORDLESS, KEYLESS, PLASTIC, ⅜ IN CHUCK, 0 TO 1500 RPM, 20V DC, 1.3 AH
  • Item # BLDDCD710S2
  • Mfr. Model # DCD710S2
  • EHC: EHC :
  • This 12V Max subcompact cordless rechargeable drill-driver kit has a ⅜-inch keyless plastic chuck and a pistol grip handle. It has two variable-speed settings ranging from 0 to 1500 RPM and a mechanical clutch. The kit operates at 20V DC and measures 7½-inch overall length. It includes a bare tool, two 1.3 ampere-hours batteries, and a charger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 346
  • MILWAUKEE
  • DRILL, CORDLESS, 12V, INTERCHANGEABLE CHUCK, ⅜ IN CHUCK, KEYLESS, 300 IN-LB, 1600 RPM
  • Item # MTL2505-20
  • Mfr. Model # 2505-20
  • EHC: EHC :
  • This M12 Fuel interchangeable chuck cordless drill operates on a 12V battery. It has a ⅜-inch keyless metal chuck, a torque of 300 in-lb, a maximum speed of 1600 RPM, and a drilling capacity of ⅜-inch in steel and one-inch in wood. The drill includes a ⅜-inch metal chuck attachment, a ¼-inch hex attachment, a right-angle attachment, and a belt clip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • DRILL KIT, CORDLESS, 12V, 1.5 AH, SUBCOMPACT, ⅜ IN CHUCK, KEYLESS, 275 IN-LB, 1500 RPM
  • Item # MTL2407-22
  • Mfr. Model # 2407-22
  • EHC: EHC :
  • This M12 subcompact cordless drill kit operates on a 12V battery of 1.5 Ah. It has a ⅜-inch keyless metal single-sleeve ratcheting chuck, torque ranging from 0 to 275 in-lb, a maximum speed of 1500 RPM, and a drilling capacity of ⅜-inch in steel and ⅞-inch in wood. The kit includes a bare tool, two batteries, a charger, a belt clip, and a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 357
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list