Cordless cut-out tools spin their bits like a drill but cut like a saw into drywall and other materials. Also called spiral saws and drywall routers, they make a plunge cut and then move up, down, or sideways to cut through material. Their barrel-grip body allows for fine control to cut along a straightedge, make curved freehand cuts, and follow the shape of electrical boxes, panels, and frames to make cutouts. The bit rotation lends itself to clockwise cuts when tracing inside a box and counterclockwise cuts when tracing outside a box. They have an adjustable depth gauge to control how far the bit cuts into materials. The gauge can be removed to make deep cuts. These tools run on batteries, so they are more portable than corded tools and allow use where access to a wired power source is unavailable. They use brand-specific batteries, which fit different tools from the same manufacturer. Battery voltage and series must be compatible with the tool.
This M18 series cordless cut-out tool operates on an 18V battery of 3 Ah and a 28000 RPM brushless motor. It has ¼-inch and ⅛-inch diameter collets, one-inch cutting depth, and an 8 9/10-inch length tool. The tool features an adjustable depth guide, an LED light, and a top vent. It includes a belt clip, two ⅛-inch drywall bits, and a wrench.
This M18 series cordless cut-out tool operates on an 18V battery of 3 Ah and a 28000 RPM brushless motor. It has ¼-inch and ⅛-inch diameter collets, one-inch cutting depth, and an 8 9/10-inch length tool. The tool features an adjustable depth guide, an LED light, and a top vent. It includes a belt clip, two ⅛-inch drywall bits, and a wrench.
This LXT series cordless cut-out tool with a rubber grip handle operates on an 18V battery and 32000 RPM brushless motor. It has a collet of ⅛-inch diameter and a tool of 12¼-inch length. The tool features built-in LED lights and an auto-start wireless system. It includes a dust collection cover, a ⅛-inch drywall guide bit, a collet cone, and a wrench.
This LXT series cordless cut-out tool with a rubber grip handle operates on an 18V battery and 32000 RPM brushless motor. It has a collet of ⅛-inch diameter and a tool of 12¼-inch length. The tool features built-in LED lights and an auto-start wireless system. It includes a dust collection cover, a ⅛-inch drywall guide bit, a collet cone, and a wrench.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.