!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Height Range
Base Radius Range
Max. Working Load

Confined Space Tripods

https://catalogue.grainger.ca/2023?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TRACTEL
  • CONFINED SPACE SYSTEM, CSA, CAP 310 LB, BL, ROPE 50 FT L/3/16 IN DIA, STEEL/PLASTIC/AL/RUBBER/ABS
  • Item # TRAT51F50G
  • Mfr. Model # T51F50G
  • EHC: EHC :
  • This Tractel confined space system is used for access to lower levels and has a 50-foot long wire rope with a 3/16-inch diameter to support up to 310 pounds in weight. It includes a tripod and a bi-directional retrieval lifeline. It is blue, silver, and dichromate in colour and has steel, aluminum, plastic, rubber, and polyamide 6/ABS hardware. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DBI-SALA
  • CONFINED SPACE ENTRY KIT, INC TRIPOD/WINCH/SRL/PULLEY/BRACKETS/CARRYING BAGS, SILVER, ALUMINUM
  • Item # DBI8301055
  • Mfr. Model # 8301055
  • EHC: EHC :
  • This confined space entry kit includes a tripod, winch, three-way self-retracting line, mounting brackets, carrying bags, and a leg mount pulley. This aluminum tripod has adjustable legs, a height range of 68 to 93 inches, and a 350-pound weight capacity. It uses 60 feet of galvanized steel wire rope with a 1/4-inch diameter. The self-retracting line uses 50-feet of galvanized steel cable with a 3/16-inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TRACTEL
  • CONFINED SPACE SYSTEM, CSA, CAP 310 LB, BL, ROPE 100 FT L/3/16 IN DIA, STEEL/PLASTIC/AL/RUBBER
  • Item # TRAT52F100G
  • Mfr. Model # T52F100G
  • EHC: EHC :
  • This Tractel confined space system is used for access to lower levels and has a 100-foot long wire rope with a 3/16-inch diameter to support up to 310 pounds in weight. It includes a tripod, a bi-directional retrieval lifeline, and a winch. It is blue, silver, and dichromate in colour and has steel, aluminum, plastic, rubber, and cast aluminum hardware. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TRACTEL
  • CONFINED SPACE SYSTEM, CSA, CAP 310 LB, BL, ROPE 100 FT L/3/16 IN DIA, STEEL/PLASTIC/AL/RUBBER/ABS
  • Item # TRAT52F50G
  • Mfr. Model # T52F50G
  • EHC: EHC :
  • This Tractel confined space system is used for access to lower levels and has a 50-foot long wire rope with a 3/16-inch diameter to support up to 310 pounds in weight. It includes a tripod, a bi-directional retrieval lifeline, and a winch. It is blue, silver, and dichromate in colour and has steel, aluminum, plastic, rubber, and polyamide 6/ABS hardware. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TRACTEL
  • CONFINED SPACE SYSTEM, CSA, CAP 310 LB, BL, ROPE 100 FT L/3/16 IN DIA, STEEL/PLASTIC/AL/RUBBER
  • Item # TRAT51F100G
  • Mfr. Model # T51F100G
  • EHC: EHC :
  • This Tractel confined space system is used for access to lower levels and has a 100-foot long wire rope with a 3/16-inch diameter to support up to 310 pounds in weight. It includes a tripod and a bi-directional retrieval lifeline. It is blue, silver, and dichromate in colour and has steel, aluminum, plastic, rubber, and cast aluminum hardware. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DBI
  • TRIPOD, USE WITH SRL/WINCH, ADJ, 350 LB WEIGHT CAP, SILVER, 95 TO 120 IN HEIGHT, ALUMINUM
  • Item # DBI8000015
  • Mfr. Model # 8000015
  • EHC: EHC :
  • This silver aluminum tripod can support up to three winches or self-retracting lines with its quick-connect bracket. The telescopic adjustable locking legs offer a height range from 95 to 120 inches and a base radius range of 65 to 99 inches. It features a built-in pulley system, safety chain, secondary anchor point, inner leg liners, and rubber foot pads with spiked edges. This tripod has a 350-pound weight capacity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DBI
  • TRIPOD, USE WITH SRL/WINCH, ADJ, 350 LB WEIGHT CAP, SILVER, 68 TO 93 IN HEIGHT, ALUMINUM
  • Item # DBI8000014
  • Mfr. Model # 8000014
  • EHC: EHC :
  • This silver aluminum tripod can support up to three winches or self-retracting lines with its quick-connect bracket. The telescopic adjustable locking legs offer a height range from 68 to 93 inches and a base radius range of 44 to 77 inches. It features a built-in pulley system, safety chain, secondary anchor point, inner leg liners, and rubber foot pads with spiked edges. This tripod has a 350-pound weight capacity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MSA
  • WORKMAN TRIPOD
  • Item # MSA10102002
  • Mfr. Model # 10102002
  • EHC: EHC :
  • MSA Workman(R) Tripod. The legs automatically lock in the open position. Accessories can attach to any leg for faster set up. The unit is also backwards compatible with the MSA Lynx(R) Hoist and Lynx Rescuer. Workman(R) Tripod.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list