!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Application
Wheel Diameter
Current
Maximum Tool Speed
Switch Type
Safety Features
Overall Length

Handheld Concrete & Masonry Grinders

Handheld concrete and masonry grinders rotate a cutting disc or grinding wheel to remove material from concrete, masonry, brick, and stone. They provide a two-handed grip for stability and control when working on horizontal or vertical surfaces. These handheld grinders are used on walls, ledges, small areas, and other surfaces where floor grinders would be impractical. They work with compatible dust shrouds and extractors that capture silica dust to reduce respiratory hazards from airborne dust and prevent accumulation on floors, surfaces, and tools.

https://catalogue.grainger.ca/2023?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • METABO
  • RENOVATION GRINDER, CORDED, 120V AC, 15A, 5 IN DIA, TRIGGER, ⅝"-11 UNC, 8200 RPM, 8 FT
  • Item # MBORSEV19-125RT
  • Mfr. Model # RSEV 19-125 RT
  • EHC: EHC :
  • This RSEV corded renovation grinder has a bottom trigger switch and operates at 120V AC/15A. It has a maximum speed of 8200 rotations per minute and a ⅝"-11 UNC thread spindle. The renovation grinder has a wheel of five-inch diameter and an eight-foot cord. It features bow type handle, cutter head pointed tooth, sealing brush, and suction adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • RENOVATION GRINDER KIT, CORDED, 120V AC, 15A, 5 IN DIA, TRIGGER, ⅝"-11, 8200 RPM, 8 FT
  • Item # MBORSEV19-125RTKIT
  • Mfr. Model # RSEV 19-125 RT KIT
  • EHC: EHC :
  • This RSEV corded renovation grinder kit has a bottom trigger switch and operates at 120V AC/15A. It has a maximum speed of 8200 rotations per minute and a ⅝"-11 thread spindle. The renovation grinder has a wheel of five-inch diameter and an eight-foot cord. It features bow type handle, inner support flange, suction adapter, and diamond cup wheel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • CONCRETE PLANER, CORDED, 120V AC/10A, 5 IN DIA, TRIGGER, ⅝"-11 UNC, 10000 RPM, 16⅖ FT
  • Item # MKTPC5000C
  • Mfr. Model # PC5000C
  • EHC: EHC :
  • This corded concrete planer has a bottom trigger switch and operates at 120V AC/10A. It has a maximum speed of 10000 rotations per minute and a ⅝"-11 thread spindle. The grinder has a wheel of five-inch diameter and a 16⅖-foot cord. It features anti-restart, electronic speed control, LED light, larger trigger switch with a lock-on, and a soft start.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • ANGLE GRINDER, CORDED, 120V AC/13.5A, 5 IN DIA, SLIDE, ⅝"-11, 9600 RPM, 8 FT CORD
  • Item # MBO5SURFACEPREPKIT
  • Mfr. Model # 5" SURFACE PREP KIT
  • EHC: EHC :
  • This WEV corded angle grinder has a slide switch and operates at 120V AC/13.5A. It has a maximum speed of 9600 rotations per minute and a ⅝"-11 thread spindle. The angle grinder has two conductors, a wheel of five-inch diameter, and an eight-foot cord. It features overload protection, power interruption protection, a soft start, and a safety clutch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • ANGLE GRINDER, CORDED, 120V AC/12A, 5 IN DIA, SLIDE, ⅝"-11, 9600 RPM, 13 FT CORD
  • Item # MBOT13-125CEDSET
  • Mfr. Model # T 13-125 CED SET
  • EHC: EHC :
  • This T series corded angle grinder has a bottom slide switch and operates at 120V AC/12A. It has a maximum speed of 9600 rotations per minute and a ⅝"-11 thread spindle. The angle grinder has a wheel of five-inch diameter and a 13-foot cord. It features a diamond cutting disc up, guard, spanner wrench, spacer rings, and nut with two holes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • GRINDER TUCK POINTING, CORDED, 120V AC/12A, 5 IN DIA, SLIDE, ⅝"-11, 9600 RPM, 13 FT
  • Item # MBOT13-125TUCKSET
  • Mfr. Model # T 13-125 TUCKPOINT SET
  • EHC: EHC :
  • This T series corded grinder tuck pointing has a bottom slide switch and operates at 120V AC/12A. It has a maximum speed of 9600 rotations per minute and a ⅝"-11 thread spindle. The grinder has a wheel of five-inch diameter and a 13-foot cord. It features a mechanical safety slip clutch, MVT anti-vibration side handle, and epoxy-coated copper windings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • HANDHELD SCARIFIER, CORDED, 120V AC, 15A, 5 IN DIA, M 14, 2800 RPM, 8 FT, SPANNER WRENCH
  • Item # MBORFEV19-125RT
  • Mfr. Model # RFEV 19-125 RT
  • EHC: EHC :
  • This corded handheld scarifier has an M 14 switch and operates at 120V AC/15A. It has a maximum speed of 2800 rotations per minute and an M 14 thread spindle. The scarifier has two conductors, a wheel of five-inch diameter, and an eight-foot cord. It features bow type handle, cutter head pointed tooth, hexagonal wrench, spanner wrench, and plastic case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • ANGLE GRINDER, CORDED, 120V AC/12A, 5 IN DIA, SLIDE, ⅝"-11 UNC, 9600 RPM, 8 FT CORD
  • Item # MBOT13-125
  • Mfr. Model # T 13-125
  • EHC: EHC :
  • This T series corded angle grinder has a bottom slide switch and operates at 120V AC/12A. It has a maximum speed of 9600 rotations per minute and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of five-inch diameter and an eight-foot cord. It features a guard, spanner wrench, nut with two holes, and MVT anti-vibration side handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • ANGLE GRINDER, CORDED, 120V AC/15A, 7 IN DIA, PADDLE, ⅝"-11 UNC, 6600 RPM, 15 FT CORD
  • Item # MBO7SURFACEPREPKIT
  • Mfr. Model # 7" SURFACE PREP KIT
  • EHC: EHC :
  • This MVT corded angle grinder has a bottom paddle switch and operates at 120V AC/15A. It has a maximum speed of 6600 rotations per minute and a ⅝"-11 UNC thread spindle. The angle grinder has two conductors, a wheel of seven-inch diameter, and a 13-foot cord. It features a durable motor, safety lock switch, winding protection grid, and a handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list