Filter Results By

Shop By
Brand
Price
Item
Item - Air Filters
For Removal Of
Filter Rating - Air Treatment
Connection Size - Air Treatment
Max. Incoming Pressure - Air Treatment
Max. Flow Range - Air Treatment
Max. Flow - Air Treatment
Bowl Material - Air Treatment
Size - Air Treatment
Bowl Size - Air Treatment
http://catalogue.grainger.ca/2017?hybris=true

Compressed Air Filters

204 Results Found

Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LINCOLN
  • FILTER AIR LINE 1/2IN NPT
  • Item # LNC600108
  • Mfr. Model # 600108
  • General purpose air line filter made of die-cast zinc construction with stainless steel strainer and renewalbe brass seat. Metal bowl with sight glass. Maximum supply pressure 250 PSI (17 bar). Maximum temperature 150 degree F (65 degree C). Note: Automatic drain filter also available, item no. LNC600301. Maximum supply pressure 175 PSI (12 bar).

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2807
  • SPEEDAIRE
  • FILTER AIRLINE 1/2IN
  • Item # WWG4ZL50
  • Mfr. Model # 4ZL50

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • LINCOLN
  • FILTER AIR LINE 3/4IN NPT
  • Item # LNC600112
  • Mfr. Model # 600112
  • General purpose air line filter made of die-cast zinc construction with stainless steel strainer and renewalbe brass seat. Metal bowl with sight glass. Maximum supply pressure 250 PSI (17 bar). Maximum temperature 150 degree F (65 degree C). Note: Automatic drain filter also available, item no. LNC600301. Maximum supply pressure 175 PSI (12 bar).

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2807
  • Available only while supplies last. Quantities may be limited. View Replacement
  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • WESTWARD
  • FILTER STANDARD 1/2IN NPT POLY
  • Item # WSWAF60154
  • Mfr. Model # AF60154
  • Air filter, polycarbonate bowl with guard. Suitable for modular mounting. Press type manual drain for easy operation. Maximum supply pressure 145 PSI (10 BAR). Maximum temperature 60 degrees C/140 degrees F. Fitted with 40 micron filter.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2804
  • LINCOLN
  • FILTER AIRLINE 3/4IN NPT
  • Item # LNC602112
  • Mfr. Model # 602112
  • High capacity air line filter. For applications requiring unrestricted air flow. Sintered bronze filter elements. Manual drain cock and pyrex sight glass. NPT size 3/4 inch. Maximum pressure 250 PSI. Maximum temperature 175 degree F (79 degree C). Metal bowl with pyrex sight glass.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2808
  • LINCOLN
  • FILTER AIRLINE
  • Item # LNC602108
  • Mfr. Model # 602108
  • General purpose modular air line filter. Filter uses both centrifugal action and depth filtration to remove entrained water, pipe scale, and particles. Airline filter for compressed air filtration has high flow to size ratio. Should be used as a pre-filter when installing oil removal filters.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2807
  • LINCOLN
  • FILTER AIR LINE HI CAP
  • Item # LNC602116
  • Mfr. Model # 602116
  • High capacity air line filter. For applications requiring unrestricted air flow. Sintered bronze filter elements. Manual drain cock and pyrex sight glass. NPT size 1inch. Maximum pressure 250 PSI. Maximum temperature 175 degree F (79 degree C). Metal bowl with pyrex sight glass.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2808
  • WILKERSON
  • FILTERCOALESCING
  • Item # WKRM30-08M00
  • Mfr. Model # M30-08-M00
  • Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Jumbo metal. NPT size 1 inch. Maximum flow rate 160 CFM. Maximum pressure 200 PSI. Maximum temperature 65.6 degrees C. Height 10.50 inches. Width 4.80 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2801
    Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • DV SYSTEMS
  • ELEMENT FILTER 120 CFM CAP 5 MIC
  • Item # DVRSAFS120
  • Mfr. Model # SAFS120
  • Compressed air filtration is provided for a variety of downstream protection requirements with a universal canister filter system that accepts four types of filter elements depending on application needs.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2799
  • WILKERSON
  • FILTERAIR LINE3/4 IN
  • Item # WKRF28-06SK00
  • Mfr. Model # F28-06-SK00
  • General purpose filter. Remove impurities down to 5 microns. Note: Should not be located in areas subject to direct sunlight, direct impact, or temperature outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire-resistant fluids such as phosphate ester or diester. Should not be used where strong acids or bases are present or in salt-laden atmospheres.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2800
  • WILKERSON
  • FILTERCOALESCING
  • Item # WKRM18-04BK00
  • Mfr. Model # M18-04-BK00
  • Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Compact polycarbonate with guard. NPT size 1/2 inch. Maximum flow rate 32 CFM. Maximum pressure 150 PSI. Maximum temperature 51.7 degrees C. Height 7.90 inches. Width 2.36 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2801
  • LINCOLN
  • FILTER AIR LINE 1IN NPT
  • Item # LNC600116
  • Mfr. Model # 600116
  • General purpose air line filter made of die-cast zinc construction with stainless steel strainer and renewalbe brass seat. Metal bowl with sight glass. Maximum supply pressure 250 PSI (17 bar). Maximum temperature 150 degree F (65 degree C). Note: Automatic drain filter also available, item no. LNC600301. Maximum supply pressure 175 PSI (12 bar).

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2807
  • LINCOLN
  • FILTER AIRLINE MINI
  • Item # LNC602103
  • Mfr. Model # 602103
  • General purpose miniature air line filter. For applications where space restriction do not permit use of a standard air line filter, regulator or lubricator. Metal housing with polycarbonate bowl. Manual drain. Porous polypropylene filter elements.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2808
  • WILKERSON
  • FILTERCOALESCING
  • Item # WKRM30-08S00
  • Mfr. Model # M30-08-S00
  • Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Jumbo polycarbonate with guard. NPT size 1 inch. Maximum flow rate 160 CFM. Maximum pressure 150 PSI. Maximum temperature 51.7 degrees C. Height 10.80 inches. Width 4.80 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2801
  • WILKERSON
  • FILTERAIR LINE3/4 IN
  • Item # WKRF30-06G00
  • Mfr. Model # F30-06-G00
  • General purpose filter. Remove impurities down to 5 microns. Note: Should not be located in areas subject to direct sunlight, direct impact, or temperature outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire-resistant fluids such as phosphate ester or diester. Should not be used where strong acids or bases are present or in salt-laden atmospheres.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2800
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list