Filter Results By

Shop By
Brand

Combination Kits, Batteries and Chargers

http://catalogue.grainger.ca/2017?hybris=true

295 Results Found

Results per page :  16 | 32 | 48
  • MAKITA
  • BATTERY NI-MH 1233 12V 2.6AH
  • Item # MKT193157-5
  • Mfr. Model # 193157-5
  • Batteries for Makita cordless tools. To upgrade your Makita battery select a higher Ah rating than OE. Higher Ah batteries offer longer run-time.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 397
  • MAKITA
  • BATTERY 12V 2.0AHR POD
  • Item # MKT193928-0
  • Mfr. Model # 193928-0
  • Voltage 12, Battery Type NiMH, For Use With Makita 12 V Slide-On Battery Tools

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 397
    Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • HILTI
  • BATTERY PACK B 144 2.6 CPC LI-ION
  • Item # HTI273114
  • Mfr. Model # 273114
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • MAKITA
  • CHARGER
  • Item # MKTTP00000188
  • Mfr. Model # TP00000188

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • PROTECTIVE BOOT
  • Item # MTL49-16-2559
  • Mfr. Model # 49-16-2559

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • MAKITA
  • BATTERY SINGLE LI-ION 14.4V
  • Item # MKT194066-1
  • Mfr. Model # 194066-1
  • Battery 14.4 V Li-Ion - slide, BL1430.

    View more View less
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 397
  • MAKITA
  • 36V LI-ION SLIDE
  • Item # MKT194874-0
  • Mfr. Model # 194874-0
  • SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • LINCOLN
  • CHARGER 18V LITHIUM POWERLUBERS
  • Item # LNC1850
  • Mfr. Model # 1850
  • 110 Volt One-Hour Fast Charger

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 2877
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list