!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Weld Testing & Inspection

Weld testing and inspection verifies weld quality and ensures weldments are correctly prepared for welding. Dye penetrant testing finds cracks and flaws on welds on metal surfaces. Magnetic particle testing finds cracks and other flaws in welds on magnetic metals. Weld inspection gauges help ensure weldments are correctly prepared and aligned and measure finished welds to ensure they conform to standards. Welding temperature indicators measure surface temperature to ensure it's at the correct temperature for welding.

https://catalogue.grainger.ca/2023?hybris=true

172 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TEMPIL
  • TEMPILSTIK TEMPERATURE INDICATOR, 1650 ° F
  • Item # TPL28069
  • Mfr. Model # 28069
  • EHC: EHC :
  • This surface temperature indicator has a temperature range of up to 1650℉ and the tip size is 5/8 inch. It features a protective holder, a shirt clip, and an adjustment ring that prevents breakage and improves handling. It provides fast, accurate temperatures and includes a unique slip-resistant aluminum holder that secures the stick and maximizes control.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2201
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • MARKAL
  • THERMOMELT HEAT STICK, CERTIFIED, 650 ° F
  • Item # MRK89650
  • Mfr. Model # 89650
  • EHC: EHC :
  • This Thermomelt heat stick has a temperature range of 650℉ and features a protective holder, a shirt clip, and adjustment ring that prevents breakage and improves handling. It is specifically analyzed and certified to contain low concentrations of halogens, sulfur, and low melting point metals (less than 250 ppm).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2201
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • MARKAL
  • THERMOMELT HEAT STIK TEMPERATURE INDICATOR, 250 ° C, 5 IN
  • Item # MRK86563
  • Mfr. Model # 86563
  • EHC: EHC :
  • This Thermomelt Heat Stik has a temperature range of up to 250C and features a protective holder, a shirt clip, and adjustment ring that prevents breakage and improves handling. It is five inches long.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2201
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • TEMPIL
  • TEMPILSTIK TEMPERATURE INDICATOR, 1550 ° F
  • Item # TPL28067
  • Mfr. Model # 28067
  • EHC: EHC :
  • This surface temperature indicator has a temperature range of up to 1550℉ and the tip size is 5/8 inch. It features a protective holder, a shirt clip, and an adjustment ring that prevents breakage and improves handling. It includes a unique slip-resistant aluminum holder that secures stick and maximizes control.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2201
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • MARKAL
  • THERMOMELT HEAT STIK TEMPERATURE INDICATOR, 50 ° C, 5 IN
  • Item # MRK86402
  • Mfr. Model # 86402
  • EHC: EHC :
  • This Thermomelt Heat Stik has a temperature range of up to 50C and features a protective holder, a shirt clip, and adjustment ring that prevents breakage and improves handling. It is five inches long.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2201
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • MARKAL
  • THERMOMELT HEAT STICK, 400 ° C
  • Item # MRK86734
  • Mfr. Model # 86734
  • EHC: EHC :
  • This Thermomelt heat stick has a temperature range of 400C and features a protective holder, a shirt clip, and adjustment ring that prevents breakage and improves handling.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2201
  • This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
  • MARKAL
  • TEMPILSTIK 275 DEG F / 135 DEG C
  • Item # TPLT275
  • Mfr. Model # T275
  • EHC: EHC :
  • The fastest, easiest-to-use and most accurate marker available. The Tempilstik-Pro(TM) delivers the same reliable, accurate temperature measurement, but now it ft.s even more convenient.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list