!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Load Rating Range
Load Rating
Wheel Dia.
Number of Wheels
Wheel Width
Overall Height
Bolt Hole Dia.
Wheel/Tread Material
Caster Brake Type
Caster Sub-Type
Standards
Caster Product Group
Wheel Core Material
Swivel Raceway Type
Caster Stem Type
Operating Temperature Range
Non-Marking
Tread Shape

Bolt Hole Casters

https://catalogue.grainger.ca/2023?hybris=true

154 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CAN-AM
  • BOLT HOLE CASTER, SWIVEL, LOAD RATING 300 LB, GREY, 4 IN WHEEL, POLYOLEFIN/RUBBER/ZINC
  • Item # FLLY481EZDBH
  • Mfr. Model # Y481-EZD-BH
  • EHC: EHC :
  • This swivel bolt hole caster has a four-inch grey wheel with a polyolefin core and a standard, non-marking rubber tread. This single-ball caster has an overall height of 5 1/4 inches, a 1/2-inch bolt hole diameter, a 1 1/4-inch wheel width, and a light load rating of 300 pounds. It features a zinc frame finish, a hollow kingpin stem, and an operating temperature range of -45 to 180 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CAN-AM
  • BOLT HOLE CASTER, W BRAKE, LOAD RATING 300 LB, GREY, 4 IN WHEEL, POLYOLEFIN/RUBBER/ZINC
  • Item # FLLY480TEZDBH
  • Mfr. Model # Y480T-EZD-BH
  • EHC: EHC :
  • This bolt hole caster with brake has a four-inch grey wheel with a polyolefin core and a standard, non-marking rubber tread. This single-ball caster has an overall height of 5 1/4 inches, a 1/2-inch bolt hole diameter, a 1 1/4-inch wheel width, and a light load rating of 300 pounds. It features a total lock brake, a hollow kingpin stem, and an operating temperature range of -45 to 180 Degrees F. The frame has a zinc finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list