!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Duty
HP
Pad Size
Average CFM @ 15 Second Run Time
CFM @ Full Load
Free Speed
Exhaust Type
Air Inlet
Min. Hose Size
Overall Length

Air Disc Sanders

https://catalogue.grainger.ca/2023?hybris=true

34 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • INGERSOLL RAND
  • VERTICAL AIR DISC SANDER,IND,0.8 HP
  • Item # IRG7S60L
  • Mfr. Model # 7S60L
  • EHC: EHC :
  • Pneumatic polisher 80 hp, 6000 rpm. Designed for applications involving larger areas and heavier-duty materials. Pro-Series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2354
  • INGERSOLL RAND
  • AIR DISC SANDER,INDUSTRIAL,0.4 HP
  • Item # IRGG1A200RS4
  • Mfr. Model # G1A200RS4
  • EHC: EHC :
  • G-Series angle grinder, 20,000 RPM. 1/4 inch collet size. Rear exhaust. Manufactured to meet the most demanding industrial applications, G-Series grinders deliver more power and precision for enhanced performance. Ergonomic design makes for a more comfortable, easier to use tool. Low noise and vibration. D-shaped handles fit better in operators hand.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2354
  • DOTCO
  • GRINDER/SANDER, RIGHT ANGLE, COLLET 0.4 HP, CFM 11.0, 90 PSI, 12000 RPM, 1/4 IN, 6 5/8 IN, COMPOSITE
  • Item # CLC12LF280-36
  • Mfr. Model # 12LF280-36
  • EHC: EHC :
  • This right-angle grinder and sander has a free speed of 12,000 RPM and an average CFM at 15 seconds and CFM at a full load of 11.0. It has a rear exhaust, a minimum hose size of 1/4-inch, an overall length of 6 5/8 inches, and an air inlet of 1/4-inch. Its handle and housing are made of composite and its required pressure is 90 PSI. It has a horsepower of 0.4. The grinder includes a collet and collet wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DOTCO
  • GRINDER/SANDER, RIGHT ANGLE, COLLET 0.4 HP, CFM 11.0, 90 PSI, 20000 RPM, 1/4 IN, 6 5/8 IN, COMPOSITE
  • Item # CLC12LF281-36
  • Mfr. Model # 12LF281-36
  • EHC: EHC :
  • This right-angle grinder and sander has a free speed of 20,000 RPM and an average CFM at 15 seconds and CFM at a full load of 11.0. It has a rear exhaust, a minimum hose size of 1/4-inch, an overall length of 6 5/8 inches, and an air inlet of 1/4-inch. Its handle and housing are made of composite and its required pressure is 90 PSI. It has a horsepower of 0.4. The grinder includes a collet and collet wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DYNABRADE
  • 3 IN. 7 DEGREE OFFSET DISC SANDER
  • Item # DYD52412
  • Mfr. Model # 52412
  • EHC: EHC :
  • Disc Sander, 36 CFM @ Full Load, Free Speed 20,000, Spindle Size 3/8 In.-24, Min. Hose Size 3/8 In., Overall Length 6 In., Required Pressure 90 PSI, Non-Vacuum Vacuum/Non-Vacuum, Tool Weight 2.0 lbs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2354
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list